Beli ridgid machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Medeena Prayer Mat Roll (Sajadah Gulung)
    Mulai

    Rp689.900

    Medeena Prayer Mat Roll (Sajadah Gulung)
    atribut:
    • Dimensions (mm): 1050x5700 (10 gambar)
    • Thickness (mm): 5
  2. Rainbow Prayer Mat Nairobi (Sajadah)
    Mulai

    Rp74.900

    Rainbow Prayer Mat Nairobi (Sajadah)
    Deskripsi:
    Karpet Sajadah Nairobi dengan ukuran 60 cm x 100 cm dirancang khusus untuk memberikan kenyamanan dan keindahan saat beribadah. Dengan ketebalan ideal 7 mm, sajadah ini menawarkan kelembutan yang optimal, menjadikan setiap sujud dan doa terasa lebih nyaman dan khusyuk.
    atribut:
    • Material (Gsm): Nylon 300
    • Thickness (mm): 6 - 7
    • Backing: Premium Latex Gel
    • Size (mm): 600x100
  3. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  4. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  5. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  6. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  7. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  8. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  9. RIDGID Left-Hand Drain Cleaning Mitt (Sarung Tangan)
    Mulai

    Rp1.099.900

    RIDGID Left-Hand Drain Cleaning Mitt (Sarung Tangan)
    Deskripsi:
    - Sarung Tangan Mesin Pembersih Pipa Mampet
    atribut:
    • Catalog Number: 59205
  10. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  11. RIDGID Drain Cleaner Machine
    Mulai

    Rp88.999.900

    RIDGID Drain Cleaner Machine
    Deskripsi:
    The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
    atribut:
    • Cable Size (inch): 7/8, 1 1/4
    • Frequency (Hz): 50/60
    • Included: A-1 Mitt, A-12 Pin Key, Rear Guide Hose
    • Line Size (inch): 2-8
    • Motor Power (HP): 3/4
    • Motor Speed (rpm): 710
    • Voltage (V): 220-230
  12. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  13. Buana Carpet Velvet (Karpet)
    Mulai

    Rp2.299.900

    Buana Carpet Velvet (Karpet)
    Deskripsi:
    Karpet Buana merupakan karpet yang banyak digunakan untuk keperluan di berbagai macam acara dan ruangan.
    atribut:
    • Width (mm): 2000
    • Lenght (mm): 30000
    • Thickness (mm): 3
  14. RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp119.999.900

    RIDGID Special Kit (Kit Mesin Cuci Tekanan Tinggi)
    atribut:
    • Catalog Number: 33922
    • Type: K-1500B
Daftar Harga ridgid machine Terbaru October 2026
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
Medeena Prayer Mat Roll (Sajadah Gulung)Rp689.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
Rainbow Prayer Mat Nairobi (Sajadah)Rp74.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Rp96.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)